Beli compressor air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Viva Air Compressor D-Driven Fox (Kompresor Angin)
    Mulai

    Rp6.899.900

    Viva Air Compressor D-Driven Fox (Kompresor Angin)
    Deskripsi:
    Direct Drive Air-CompressorDirect Drive Air Compressor is designed for applying with a wide range of accessories and pneumatic tools. This type, long life with a low rpm, provides a very high efficiency and fast performance in different semi-professional applications, including large-size pneumatic tools. Direct Drive Air Compressor is also ideal for using at household for DIY as the design is easy for move.- Powerful, reliable, and fast- Long life with a low rpm- High efficiency for heavy-duty usage Suitable for large-size pneumatic tools and semi-professional purpose- Idea for household for DIY
    atribut:
    • Power (HP): 2 (1.5kW)
    • Air Tank Capacity (L): 25
    • Number of Cylinder: 1
    • Speed (rpm): 1720
    • Dimensions (LxWxH) (cm): 55x30x60
    • Displacement Volume (L/minute): 155 (5.5Cfm)
    • Maximum Pressure (kg/cm²): 10 (145PSi)
    • Working Pressure (kg/cm²): 8 (115PSi)
  2. LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Mulai

    Rp1.999.900

    LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Deskripsi:
    Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
  3. INGERSOLL RAND Air Compressor Pump (Pompa Angin)
    Mulai

    Rp19.999.900

    INGERSOLL RAND Air Compressor Pump (Pompa Angin)
    Deskripsi:
    These air compressor pumps replace a pump in an Ingersoll Rand air compressor.
    atribut:
    • UNSPSC: 40151501
    • Construction: Cast Iron
    • Duty cycle: Continuous
    • Flywheel Included: Yes
    • Lubrication Required: Yes
    • Lubrication Type: Splash Lubricated
    • Number of Cylinders: 2
    • Outlet Connection Type: NPT
    • Valve Type: Finger
  4. SPEEDAIRE Air Compressor Pumps (Pompa Angin Kompresor)
    Mulai

    Rp60.999.900

    SPEEDAIRE Air Compressor Pumps (Pompa Angin Kompresor)
    Deskripsi:
    These air compressor pumps replace a pump in a Speedaire air compressor. They require a flywheel that works with a belt to operate the pump. Flywheels are included unless noted.
    atribut:
    • UNSPSC: 31160000
    • Maximum Operating Pressure (psi): 145
    • Number of Stages: 1
    • Lubrication Type: Splash Lubricated
    • Compressor Type: Piston
    • Average Pump Life (hour): 20000
    • Flywheel Included: Yes
    • Number of Cylinders: 1
  5. Swan Oil Free Silent Compressor (Kompresor Angin)
    Mulai

    Rp10.999.900

    Swan Oil Free Silent Compressor (Kompresor Angin)
    Deskripsi:
    The low noise, oilless series of compressors are specially innovated to meet the most strict requirements for compressed air purity in dental and other various applications, to ensure their reliabilities and to be environmental friendly. Applications : Dental, Hospital, Pharmaceutical, Food and Beverages, Electronnic Productions and Others.
  6. Shark Kompresor Udara Portabel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    Shark Kompresor Udara Portabel
    Deskripsi:
    Jika mobilitas menjadi pertimbangan utama, ukuran tampaknya menjadi sebuah prioritas. Hal serupa tampaknya diadopsi dengan baik oleh kompresor portable Shark MZ 1525 1.5 HP.Dengan desain yang sederhana dan dimensinya yang kecil membuat kompresor ini mudah dipindahkan ataupun dibawa.
  7. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  8. Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin)
    Mulai

    Rp2.399.900

    Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin)
    Deskripsi:
    Yama YMD 1015 adalah kompressor angin dengan daya 1HP dengan working 8 bar, dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan
    atribut:
    • Power Compressor (HP): 1
    • No. of Cylinders: 1
    • Working Pressue (bar): 8
    • Air Delivery Compressor (L/minute): 100
    • Empty/With Drive: with Motorcycle
    • Input Voltage (V): 220
    • Oil Less: No
    • Tank Position: Horizontal
  9. TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Mulai

    Rp309.900

    TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mm
    atribut:
    • Air inlet (inch): 3/4
    • Material: Polycarbonate
    • Dimension 1 (mm): 214
    • Dimension 5 (mm): 50
  10. Deli Air Compressor (Kompresor Angin)
    Mulai

    Rp2.199.900

    Deli Air Compressor (Kompresor Angin)
    atribut:
    • Rated Voltage (V): 220
    • Rated Current (A): 6
    • Package Type: Carton Box
    • Ref. No.: EDL-WKY25-E1
    • Air Tank Volume (L): 25
    • Exhaust Pressure (MPa): 0.7
    • Flow Rate (L/minute): 80
    • Main Material: Copper, iron
    • Overall Dimensions (mm): 580x265x540
    • Package Manner: 1:CAR 1:PCS
    • Product Color : Yellow
    • Rated Power (kW): 1.2
    • Rated Speed (rpm): 2800
    • SAP: 100153814
  11. MEIJI AIR COMPRESSOR MFG. Medium-pressure two-stage compressor (continuous/intermittent operation switchable)
    Mulai

    Rp93.999.900

    MEIJI AIR COMPRESSOR MFG. Medium-pressure two-stage compressor (continuous/intermittent operation switchable)
    Deskripsi:
    A 1.37MPa medium-pressure compressor. Ideal for tire inflation/de-inflation, gas stations, etc. GKH series, capable of both continuous and intermittent operation. One-touch switching between continuous and intermittent operation depending on the compressed air usage conditions. Equipped with an Ace controller. Smooth start-up and shutdown for improved durability. Eliminates the air discharge noise typical of intermittent types. Equipped with a high-efficiency two-stage compressor (3.7kW to 15kW). Includes a safety belt guard. All models come standard with a totally enclosed external fan motor. All models are equipped with a top-runner motor.*Noise levels are calculated in an anechoic chamber at full load, 1.5m in front. For 11kW and 15kW models, we recommend installing an air tank of ST230 or larger to allow for sufficient operating margin. Please refer to the safety precautions. If you do not have unloading tools, a separate charter fee will be charged.
    atribut:
    • Voltage (V): Three-phase: 50Hz/200, 60Hz/200-220
  12. Makita Air Compressor
    Mulai

    Rp38.999.900

    Makita Air Compressor
    Deskripsi:
    Compact size with excellent portability
    atribut:
    • Current (A): 15 (quiet mode 12)
    • Discharge Air Volume (L/minute): 105: Fast hit mode, 76: Quiet mode (general pressure/0.69MPa), 82: Fast hit mode, 59: Quiet mode (high pressure/2.26MPa)
    • Height (mm): 376
    • Length (mm): 449
    • Maximum Operating Pressure (MPa): 4.5
    • Maximum Operating Pressure (kgf/cm²): 46
    • Operation Pattern: pressure sensor
    • Pneumatic Outlet: General pressure/2, high pressure/2
    • Pressure Adjustment Range of Reducing Valve (MPa): General pressure 0.39 to 0.88; high pressure 0.98 to 2.45
    • Pressure Adjustment Range of Reducing Valve (kgf/cm²): General pressure 4 to 9; high pressure 10 to 25
    • Rated Output Power (kW/PS): 1.3
    • Rotation Speed (times/minute): Up to 2500 (Silent mode up to 1800)
    • Tank Capacity (L) : 7
    • Type: Lightweight
    • Voltage (V): Single phase 100
    • Width (mm): 292
  13. Aero Piston Type Air Compressor (Kompresor Angin)
    Mulai

    Rp1.899.900

    Aero Piston Type Air Compressor (Kompresor Angin)
    Deskripsi:
    AERO AIR COMPRESSORAERO Air Compressor one of the most popular air compressors in the market, compressors are known for their reliability and durability.
    atribut:
    • Maximum Pressure: 10/142
    • Working Pressure: 8/115
  14. ARTIX Compressor Oil Less (Kompresor Angin)
    Mulai

    Rp1.299.900

    ARTIX Compressor Oil Less (Kompresor Angin)
    Deskripsi:
    ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.
    atribut:
    • Voltage (V/Hz): 220/50
    • Insulation class: B
  15. JUN-AIR Laboratory & Health Science Electric Air Compressor (Kompresor Angin Elektrik)
    Mulai

    Rp219.999.900

    JUN-AIR Laboratory & Health Science Electric Air Compressor (Kompresor Angin Elektrik)
    Deskripsi:
    Enclosed air compressors have housing around the compressor components to further isolate the compressor in clean environments. The enclosure also serves to reduce compressor noise.
    atribut:
    • UNSPSC: 40151601
    • Air Dryer Included: No Air Dryer
    • Air Tank Size (gal): 1.1
    • Duty cycle: Continuous
    • Electrical Connection: Cord With Plugs
    • Enclosed: Yes
    • Finish: Nickel Plated Brass Fittings; Painted Frame; Powder Coated Tank
    • Free Air Flow Rate @ Maximum Pressure (cfm): 2.5
    • Frequency (Hz): 60
    • Includes: cUL ApprovedEvaporation Tray
    • Input Voltage (V): 120 AC
    • Item: Laboratory Air Compressor
    • Life Expectancy (hour): 15000
    • Lubrication Type: Oil Free
    • Manufacturer Part Number: 1770008
    • Maximum Operating Pressure (psi): 116
    • Maximum Operating Temperature (°F): 104
    • Maximum Speed (rpm): 1750
    • Minimum Operating Temperature (°F): 50
    • Outlet Gender: Female
    • Outlet Size (inch): 1/4
    • Outlet Type: NPT
    • Output Power (HP): 1/2
    • Overall Height (inch): 17.31
    • Overall Length (inch): 19.6
    • Overall Width (inch): 16
    • Phase: Single
    • Plug Type: Three Prong
    • Power Source: Corded Electric
    • Pump Type : Rocking Piston
    • Sound Level (dBA): 48
    • Tank Style: Hot Dog
    • Thermal Protection: Yes
  16. Chicago Pneumatic Air Compressor Pump (Pompa Angin Kompresor)
    Mulai

    Rp11.999.900

    Chicago Pneumatic Air Compressor Pump (Pompa Angin Kompresor)
    Deskripsi:
    These air compressor pumps replace a pump in a Chicago Pneumatic air compressor.
    atribut:
    • Features: Variety of Power Levels
    • Flywheel Included: Yes
    • Lubrication Required: Yes
    • Lubrication Type: Splash Lubricated
    • Number of Cylinders: 2
    • Outlet Connection Type: NPT
    • Rotation: CCW
    • Valve Material: Stainless Steel
Daftar Harga compressor air Terbaru October 2026
Swan Oil Free Compressor (Kompresor Angin)Rp9.999.900
Viva Air Compressor D-Driven Fox (Kompresor Angin)Rp6.899.900
LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Rp1.999.900
INGERSOLL RAND Air Compressor Pump (Pompa Angin)Rp19.999.900
SPEEDAIRE Air Compressor Pumps (Pompa Angin Kompresor)Rp60.999.900
Swan Oil Free Silent Compressor (Kompresor Angin)Rp10.999.900
TOTAL Auto Air Compressor Pump (Pompa Udara Kompresor)Rp389.900
Shark Kompresor Udara PortabelRp2.199.900
Draeger Compressed Air CylinderRp10.999.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)